Zoro Homepage

Point Of Use Mixing Valve, 3/8 in Inlet

  • Mfr # 170-LF-CP

  • Zoro # G608538889


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8 in
Outlet Type
Compression
Flow Rate
0.25 to 5 gpm
Inlet Type
Compression
Outlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-LF-CP
Zoro #
G608538889
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Overall Length
4 in
Overall Height
4 in
Overall Width
4 in
Outlet Connection Size
3/8 in
Inlet Connection Size - Cold
3/8 in
Inlet Connection Size - Hot
3/8 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Compression
Flow Rate
0.25 to 5 gpm
Inlet Type
Compression
Inlet Temperature (Hot)
200 Degrees F
Includes
Compression Fittings on Inlets and Outlet, Integral Check Valves, Polymer Thermoplastic Shuttle, Stainless Steel Springs
Max. Pressure
125 psi
Body Material
Copper
Standards
ASSE 1070, CSA
Valve Type
Thermostatic
For Use With
Mixing Valve
Temp. Range
90 Degrees to 140 Degrees F
Compliance
ASSE 1070, ASSE 1070-2015, CSA B125.70-15, NSF61
Outlet Connection Type
Compression
Inlet Connection Type - Cold
Compression
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Temperature - Maximum Hot
200 Degrees F
Seal Material
NBR
Inlet Connection Type - Hot
Compression
For Media
Hot Water, Water
Operating Temperature - Maximum Outlet
140 Degrees F
Operating Pressure - Minimum
30 psi
Operating Pressure - Maximum
125 psi
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Maximum Cold
70 Degrees F
Operating Temperature - Minimum Outlet
90 Degrees F

Description

Thermostatic Mixing Valve, Body Material Copper, Flow Rate 0.25 to 5 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 4 in, Overall Width 4 in, Inlet Temperature (Hot) 200 Degrees F, For Use With Mixing Valve, Includes Compression Fittings on Inlets and Outlet, Integral Check Valves, Polymer Thermoplastic Shuttle, Stainless Steel Springs, Standards ASSE 1070, CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.