Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam and Water Mixing Valve, Brass

  • Mfr # TMS-150-CP

  • Zoro # G4399552


product price: $2,129.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4 in
Outlet Type
FNPT
Flow Rate
60 gpm
Inlet Type
FNPT
Overall Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS-150-CP
Zoro #
G4399552
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4 in
Overall Height
7 1/2 in
Overall Width
12 in
Outlet Size
1 1/2 in
Overall Length
12 in
Size
1-1/2 x 1-1/2"
Inlet Connection Size - Hot
1 1/4 in
Inlet Connection Size - Cold
1 1/4 in
Outlet Connection Size
1 1/2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
FNPT
Flow Rate
60 gpm
Inlet Type
FNPT
Body Material
Bronze
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
Temp. Range
65 Degrees to 140 Degrees F
Max. Pressure
80 psi
Includes
Integral Combination Check-stops
Connection
FNPT
Material of Construction
Brass
Valve Type
Thermostatic
Inlet Connection Type - Hot
NPT
Inlet Connection Type - Cold
NPT
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Temperature - Minimum Outlet
65 Degrees F
Outlet Connection Type
NPT
Seal Material
NBR
Inlet Temperature - Maximum Hot
200 Degrees F
Operating Pressure - Minimum
30 psi
Operating Temperature - Maximum Outlet
140 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Minimum Cold
40 Degrees F
For Media
Steam, Water
Inlet Temperature - Maximum Cold
85 Degrees F
Operating Pressure - Maximum
80 psi

Description

Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 60 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 65 Degrees to 140 Degrees F, Max. Pressure 80 psi, Overall Height 7 1/2 in, Overall Width 12 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Includes Integral Combination Check-stops

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.