Zoro Homepage

Steam and Water Mixing Valve, Brass

  • Mfr # TMS-25-CP

  • Zoro # G4399491


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
FNPT
Flow Rate
27 gpm
Inlet Type
FNPT
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS-25-CP
Zoro #
G4399491
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Width
12 in
Outlet Size
3/4 in
Overall Height
7 1/2 in
Overall Length
12 in
Size
3/4"
Inlet Connection Size - Hot
3/4 in
Inlet Connection Size - Cold
3/4 in
Outlet Connection Size
3/4 in

Description

Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 27 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 65 Degrees to 140 Degrees F, Max. Pressure 80 psi, Overall Height 7 1/2 in, Overall Width 12 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Includes Color Coded Temperature Scale, Heat Resistant Temperature Adjusting Lever, High Temperature Limit Stop, Integral Wall Support..

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.