Zoro Homepage

Wax Master Mixing Valve, 1 in Inlet

  • Mfr # LV-982-LF-BDT-CP

  • Zoro # G308619598


product price: $1,886.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 in
Flow Rate
3 to 63 gpm
Outlet Size
1 1/4 in
Temp. Range
90 Degrees to 140 Degrees F
Overall Width
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-982-LF-BDT-CP
Zoro #
G308619598
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1 1/4 in
Overall Width
13 1/2 in
Overall Height
7 in
Overall Length
13 1/2 in
Inlet Connection Size - Cold
1 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size - Hot
1 in

Details

Item
Thermostatic Mixing Valve
Flow Rate
3 to 63 gpm
Temp. Range
90 Degrees to 140 Degrees F
Compliance
Lead Free
Max. Pressure
125 psi
Body Material
Copper
Valve Type
Thermostatic
Includes
Integral Wall Support, Locking Temperature Regulating Handles, PTFE-Coated Stainless Steel Shuttle
Standards
Lead Free
Inlet Temperature - Maximum Hot
200 Degrees F
Seal Material
NBR
Includes Temperature Gauge
Temperature Gauge Included
Operating Temperature - Maximum Outlet
140 Degrees F
Outlet Connection Type
NPT
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum Outlet
90 Degrees F
Operating Pressure - Minimum
30 psi
For Media
Water
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Temperature - Maximum Cold
70 Degrees F

Description

Thermostatic Mixing Valve, Body Material Copper, Flow Rate 3 to 63 gpm, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 7 in, Overall Width 13 1/2 in, Includes Integral Wall Support, Locking Temperature Regulating Handles, PTFE-Coated Stainless Steel Shuttle, Compliance Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.