Lenox Steel 3 Seater with Center Arms, Stone (Beige) Seat, Stone Back, 64.5 W 24.5 L 32 H

  • Mfr # LS3103

  • Zoro # G4579964


product price:  $1,150.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Seat Color
Stone (Beige)
Seat Material
Linette Vinyl
Overall Height
32
Overall Width
64.5
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LS3103
Zoro #
G4579964
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
64.5
Overall Depth
24.5
Depth
24.5
Seat Height
18.5
Overall Length
64.5 in.
Inside Height
16
Carton 1 Dimensions (L x W x H)
23 x 27 x 28
Inside Depth
17
Arm Height (from Floor)
25.5
Inside Width
19.5

Details

Item
3 Seater with Center Arms
Seat Color
Stone (Beige)
Seat Material
Linette Vinyl
Back Color
Stone
Back Material
Vinyl
Frame Material
Steel
Color
Beige
Series
Lenox Steel
Material
Easy-Clean, Antimicrobial, Solid Color Vinyl
Weight Capacity
300 lb.
Frame Color
Silver
Office Chair Style
3 Seater with Center Arms
Weight
62 lb.
Application
Designed for high use reception area and lounge applications
Group
Antimicrobial Vinyl Group
Carton Quantity
1
Shipping Volume
10.1
Shipping Weight
66
Style
3 Seater with Center Arms

Description

The Lenox Steel 3 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.