
Colors 30% Recycled Multipurpose Color Paper, 20 lb Bond Weight, 8.5 x 14, Green, 5000PK
Mfr # 94306
Zoro # G623331892
product price:Â $265.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
For Use With
Copiers, Inkjet Printers, Laser Printers
Grade
75 gsm
Total Number of Sheets
5000
Sheet Size
8.5 in x 14 in
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
94306
Zoro #
G623331892
UPC #
810093140459
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 14 in
Details
For Use With
Copiers, Inkjet Printers, Laser Printers
Grade
75 gsm
Total Number of Sheets
5000
Finish
Smooth
Item
Color Paper
Recycled Content
30%
Color
Green
Paper Weight
20 lb
Description
Lettermark Colors delivers a dazzling selection of stylish, colored paper that's ideal for any document that needs to stand out. Precision-trimmed with a consistent moisture content, it's guaranteed to provide excellent runnability in copiers as well as both laser and inkjet printers. Perfect for business reports, manuals, newsletters, flyers, bulletins and more, Lettermark Colors 30% Recycled Multipurpose Color Paper is also manufactured under alkaline, acid-free conditions to ensure excellent longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.