Recycled Colored Paper, 20 lb Bond Weight, 8.5 x 11, Cream, 500PK

  • Mfr # 94296

  • Zoro # G723331785


product price:  $16.45
/pk 500, $0.03/ea

Key Features

Recycled Content
30%
Sheet Size
8.5 in x 11 in
Paper Weight
20 lb
For Use With
Copiers, Inkjet Printers, Laser Printers
Total Number of Sheets
500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94296
Zoro #
G723331785
UPC #
810093140268
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in

Details

Recycled Content
30%
Item
Colored Paper
Paper Weight
20 lb
For Use With
Copiers, Inkjet Printers, Laser Printers
Total Number of Sheets
500
Color
Cream
Finish
Smooth

Description

Lettermark Colors delivers a dazzling selection of stylish, colored paper that's ideal for any document that needs to stand out. Precision-trimmed with a consistent moisture content, it's guaranteed to provide excellent runnability in copiers as well as both laser and inkjet printers. Perfect for business reports, manuals, newsletters, flyers, bulletins and more, Lettermark Colors 30% Recycled Multipurpose Color Paper is also manufactured under alkaline, acid-free conditions to ensure excellent longevity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.