Shop LEVITON

15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5

  • Mfr # 000-515PR

  • Zoro # G103994944


product price:  $29.85
/ea

Key Features

Color
Black
Voltage
125 VAC
Wire
3
Grounding
Grounding
Dielectric Voltage
Withstands 2000V per UL498
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000-515PR
Zoro #
G103994944
UPC #
78477841426
Country of Origin
China

Details

Color
Black
Voltage
125 VAC
Wire
3
Grounding
Grounding
Dielectric Voltage
Withstands 2000V per UL498
Cord Range
0.245 to 0.700
Flammability
Rated V-2 per UL 94
Amperage
15 A
NEMA
WD-6
UL498
File E13393
Assembly Screws
Steel, Zinc Plated
Pole
2
Blades/Contacts
Brass
Current Interrupting
Certified for current interrupting at full rated current
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Wire Gauge
18-12 AWG
Standards and Certifications
UL/CSA
Terminal Accom.
18-12 AWG
Body Material
EPTR Rubber
Operating Temperature
-40°C to 60°C
ANSI
C-73
Grade
Residential
Series
515PV
Temperature Rise
Max 30C after 50 cycles OL at 150 percent rated current
CSA C22.2 No. 42
File LR-406

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.