Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Black, 4.1 in H

  • Mfr # 3032-2E

  • Zoro # G816129725


product price: $17.39
/ea

Key Features

Standards
UL/CSA
Color
Black
Switch Style
Toggle
Wiring Method
Back, Side
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3032-2E
Zoro #
G816129725
UPC #
078477248010
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Minimum Wire Size
14 AWG
Switch Depth
1.6 in
Switch Height
4.1 in
Overall Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in

Details

Standards
UL/CSA
Color
Black
Switch Style
Toggle
Wiring Method
Back, Side
Item
AC Quiet Switch
Switch Function
Maintained
Switch Type
Double Pole
Current Rating
30 A
Strap Material
Steel
Housing Material
Thermoplastic
Contact Material
Silver Alloy
Grounding
Grounded
Market
Industrial
Voltage Rating
120/277V AC
Horsepower Rating
2 hp
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
65 Degrees C
Wire Connection Type
Screw Terminals
Switch Material
Thermoplastic
Illuminated
No
Pilot Light
No

Description

Toggle Double-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.