
AC Quiet Switch, Brown, 4.1 in H
Mfr # 1262
Zoro # G516129636
product price: $40.69
/eaKey Features
Switch Function
Momentary
Standards
UL/CSA
Switch Type
Double Pole/Double Throw
Color
Brown
Wiring Method
Back, Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1262
Zoro #
G516129636
UPC #
-
Country of Origin
Mexico
Dimensions
Switch Depth
1.3 in
Overall Width
1.4 in
Overall Height
4.1 in
Switch Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in
Details
Switch Function
Momentary
Standards
UL/CSA
Switch Type
Double Pole/Double Throw
Color
Brown
Wiring Method
Back, Side
Item
AC Quiet Switch
Switch Style
Toggle
Strap Material
Steel
Voltage Rating
120/277V AC
Housing Material
Thermoplastic
Market
Industrial
Grounding
Grounded
Current Rating
30 A
Wire Connection Type
Screw Terminals
Switch Material
Thermoplastic
Horsepower Rating
2 hp
Illuminated
No
Pilot Light
No
Description
Toggle Double-Pole AC Quiet Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.