Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Clear, 4.1 in H

  • Mfr # 1221-PLC

  • Zoro # G816091527


product price: $22.49
/ea

Key Features

Switch Function
Maintained
Color
Clear
Switch Style
Toggle
Wiring Method
Back, Side
Switch Type
Single Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221-PLC
Zoro #
G816091527
UPC #
078477224441
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Minimum Wire Size
14 AWG
Switch Height
4.1 in
Overall Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
AC Quiet Switch
Switch Function
Maintained
Color
Clear
Switch Style
Toggle
Wiring Method
Back, Side
Switch Type
Single Pole
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Current Rating
20 A
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Illuminated
Yes
Pilot Light
Yes
Grounding
Grounded
Voltage Rating
120V AC
Switch Material
Thermoplastic
Horsepower Rating
1 hp
Wire Connection Type
Screw Terminals
Contact Material
Silver Alloy
Strap Material
Steel
Maximum Operating Temperature
65 Degrees C
Housing Material
Thermoplastic

Description

Neutral Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.