Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Ivory, 4.1 in H

  • Mfr # 1201-2IL

  • Zoro # G716091603


product price: $14.99
/ea

Key Features

Wiring Method
Back, Side
Switch Style
Toggle
Switch Function
Maintained
Switch Type
Single Pole
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1201-2IL
Zoro #
G716091603
UPC #
078477358214
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Switch Height
4.1 in
Overall Width
1.3 in
Overall Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in

Details

Wiring Method
Back, Side
Switch Style
Toggle
Item
AC Quiet Switch
Switch Function
Maintained
Switch Type
Single Pole
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Color
Ivory
Switch Material
Thermoplastic
Voltage Rating
120/277V AC
Grounding
Grounded
Horsepower Rating
2 hp
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Wire Connection Type
Screw Terminals
Housing Material
Thermoplastic
Resistance Properties
Tamper Resistant
Strap Material
Steel
Maximum Operating Temperature
65 Degrees C
Contact Material
Silver Alloy
Current Rating
15 A
Pilot Light
No
Illuminated
No

Description

Single Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.