Zoro Homepage

AC Quiet Switch, Ivory, 4.1 in H

  • Mfr # 5621-2I

  • Zoro # G916129670


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Switch Function
Maintained
Color
Ivory
Standards
CSA C22. 2 NO. 111 File #152105, UL 20
Switch Style
Rocker
Switch Type
Single Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5621-2I
Zoro #
G916129670
UPC #
078477052655
Country of Origin
Mexico

Dimensions

Overall Height
4.1 in
Switch Depth
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.1 in
Minimum Wire Size
14 AWG
Overall Width
1.3 in

Details

Switch Function
Maintained
Color
Ivory
Standards
CSA C22. 2 NO. 111 File #152105, UL 20
Switch Style
Rocker
Item
AC Quiet Switch
Switch Type
Single Pole
Wiring Method
Back, Side
Voltage Rating
120/277V AC
Market
Commercial
Maximum Operating Temperature
65 Degrees C
Strap Material
Steel
Switch Material
Thermoplastic Polyester
Horsepower Rating
2 hp
Housing Material
Thermoplastic Polyester
Wire Connection Type
Screw Terminals
Grounding
Grounded
Current Rating
20 A
Minimum Operating Temperature
-40 Degrees F
Pilot Light
No
Illuminated
No

Description

Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.