
AC Quiet Switch, Light Almond
Mfr # 1221-ST
Zoro # G316129614
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Switch Style
Toggle
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458, UL/CSA
Switch Type
Single Pole
Wiring Method
Back, Side
Switch Function
Maintained
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1221-ST
Zoro #
G316129614
UPC #
078477424315
Country of Origin
United States
Dimensions
Minimum Wire Size
14 AWG
Details
Switch Style
Toggle
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458, UL/CSA
Switch Type
Single Pole
Wiring Method
Back, Side
Item
AC Quiet Switch
Switch Function
Maintained
Color
Light Almond
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Grounding
Grounded
Strap Material
Steel
Wire Connection Type
Screw Terminals
Housing Material
Thermoplastic
Current Rating
20 A
Switch Material
Thermoplastic
Maximum Operating Temperature
65 Degrees C
Horsepower Rating
2 hp
Voltage Rating
120/277V AC
Illuminated
No
Pilot Light
No
Description
Toggle Single-Pole AC Quiet Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.