
Ceiling Mount Sensor, Hard Wired, Off-White, 1,500 sq ft, LED
Mfr # OSC15-I0W
Zoro # G116091470
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Communication Method
Hard Wired
Lighting Technology
LED
Includes
Mounting Screws, Threaded Rod & Hex Nut, Washer & Nut, Half Mask (PIR), 360 Degrees Mask (PIR)
Standards
Title 24 Compliant
Sensing Technology
Passive Infrared (PIR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSC15-I0W
Zoro #
G116091470
UPC #
078477180587
Country of Origin
China
Dimensions
Minimum Mounting Height
8 ft
Overall Depth
1.57 in
Overall Diameter
4.2 in
Maximum Mounting Height
10 ft
Details
Item
Occupancy Sensor
Communication Method
Hard Wired
Lighting Technology
LED
Includes
Mounting Screws, Threaded Rod & Hex Nut, Washer & Nut, Half Mask (PIR), 360 Degrees Mask (PIR)
Standards
Title 24 Compliant
Sensing Technology
Passive Infrared (PIR)
Color
Off-White
Minimum Operating Temperature
32 Degrees F
Operating Voltage
24V DC
Load Rating @ 120V AC
Dependent on Power Pack Rating
Minimum Time Delay
30 sec
Installation Location
Ceiling Mount
Maximum Time Delay
30 min
Coverage Angle
360 Degrees
Coverage Type
Small Motion
Manufacturer Warranty
5 yr
Maximum Coverage Area
1,500 sq ft
Maximum Operating Temperature
104 Degrees F
Description
Occupancy Sensor lighting control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.