
Ceiling Mount Sensor, Hard Wired, White, 2,000 sq ft, LED
Mfr # OSC20-MWW
Zoro # G116091463
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Standards
cUL/US Certified, Title 24 Compliant
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Includes
Mounting Screws, Threaded Rod & Hex Nut, Washer & Nut, Half Mask (PIR), 360 Degrees Mask (PIR)
Color
White
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSC20-MWW
Zoro #
G116091463
UPC #
078477901076
Country of Origin
China
Dimensions
Overall Depth
1.57 in
Minimum Mounting Height
8 ft
Overall Diameter
4.2 in
Maximum Mounting Height
12 ft
Details
Standards
cUL/US Certified, Title 24 Compliant
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Includes
Mounting Screws, Threaded Rod & Hex Nut, Washer & Nut, Half Mask (PIR), 360 Degrees Mask (PIR)
Color
White
Lighting Technology
LED
Item
Occupancy Sensor
Communication Method
Hard Wired
Load Rating @ 120V AC
Dependent on Power Pack Rating
Maximum Coverage Area
2,000 sq ft
Coverage Type
Small Motion
Power Relay Required
Yes
Minimum Time Delay
30 sec
Maximum Time Delay
30 min
Operating Voltage
24V DC
Installation Location
Ceiling Mount
Manufacturer Warranty
5 yr
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
40 Degrees C
Coverage Angle
360 Degrees
Description
Occupancy Sensor lighting control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.