Zoro Homepage

Combination Device Switch 20A 120 277V Combo Sp Sw White

  • Mfr # 5334-W

  • Zoro # G3984304


product price: $39.59
/ea

Key Features

Type
Duplex Style
Height
4.12 in
Length
1.81 in
Number of Poles
1
Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5334-W
Zoro #
G3984304
UPC #
078477051474
Country of Origin
Mexico

Dimensions

Height
4.12 in
Length
1.81 in
Width
1.88 in
Dimensions
4.2 in H x 1.62 in W x 16 in D

Details

Type
Duplex Style
Number of Poles
1
Color
White
Material
Thermoplastic
Application
Commercial
Connection
Side Wired
Environmental Conditions
Flammability (Rated UL 94 V-2) ° C
Terminal Type
Screw/Side Wired
Contact Rating
120/277 VAC;20 AMP
Mounting
Wallplate
Standard
UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057)
Actuator
Toggle
Enclosure
NEMA 5-20R
Power Rating
1 hp, 2 hp
Amperage Rating
20 A
Electrical Ratings
16/20 A, 120/277 VAC
Operating Temperature
-40 to +120 °C
Voltage Rating
120/277 VAC

Description

Leviton 5334-I 20 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.