Decora Device Wall Plate, Number of Gangs: 2 Stainless Steel, Powder Coated Finish, White

  • Mfr # 84409-G4W
  • Zoro # G008230321
product price: 
$
26.29
/ea

Key Features

Number of Gangs
2
Material
Stainless Steel
Finish
Smooth
Size
Standard
For Use With
Decora Devices, Occupancy Sensors, Receptacles, Switches
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84409-G4W
Zoro #
G008230321
UPC #
078477877548
Country of Origin
Mexico

Dimensions

Size
Standard
Plate Size
Standard
Mount Hole Center-to-Center Height
3.82 in
Overall Width
4.68 in
Overall Depth
0.3 in
Overall Height
4.62 in
Fits Chest Size
Minimizes Air Seepage, Suitable for Cleanrooms and Pressure Applications

Details

Item
Wall Plate
Number of Gangs
2
Color
White
Material
Stainless Steel
Finish
Smooth
For Use With
Decora Devices, Occupancy Sensors, Receptacles, Switches
Includes Mounting Hardware
Yes
For Environment
Clean Room
Features
Minimizes Air Seepage, Suitable for Cleanrooms and Pressure Applications
Standards
CSA Certified, UL Listed
Material Grade
Type 302
Number of Mount Holes
4
Resistance Properties
Non-Magnetic
Type
Decora
Wall Plate Type
Decorator-Rocker
UL 94 Flammability Rating
HB
Outlet Orientation
Vertical
Number of Switch Openings
1
Number of Outlet Openings
0
Combination Type
Decorator-Rocker/Toggle
Number of USB Openings
0
Standards and Certifications
UL/CSA
Feature
Over-Molded Gasket (UL 94 Compliant)
Mount
Device
Gang
2
Compatible Product Type
Decora Devices, Occupancy Sensors, Receptacles, Switches
NEMA Enclosure Rating
Not Rated
Includes
Mounting Hardware
Mount Type
Box
Shell Material
Stainless Steel
Wire Color
White

Description

Wall Plate, Color White, Material Stainless Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter Not Applicable, Combination Type Decorator-Rocker/Toggle, Finish Smooth, For Switch Type Not Applicable, Mount Hole Center-to-Center Height 3.82 in, Number of Mount Holes 4, Number of Outlet Openings 0, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Vertical, Outside Diameter Not Applicable, Overall Height 4.62 in

Ratings & reviews