Leviton
DISCONNECT SWITCH N/F MECH INTERLOCK ENC 2PO 3WI 60A480VAC
Mfr # 360MI7W
Zoro # G4466744
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Wires 3
- Number of Poles 2
- Type Pin & Sleeve Non Fused Mechanical Interlock
- Width 7.06 in
- Height 10.25 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cable Protector, 3 Ft. L, 18 1/2 In W (YJ3-225-Y/B)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1X)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (18RA-10FL)
- LINEMASTER Airval - Hercules Full Shield (3H-25H2-D4H)
- HUBBELL Interlock, Mechanical (HBL460MI5W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- Leviton Mechanical Interlock Devices