Zoro Homepage

Disconnect Switch, Nonfusible, 3PST, Three Phase, Indoor/Outdoor, PBT

  • Mfr # LDS30-RCS

  • Zoro # G016090801


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDS30-RCS
Zoro #
G016090801
UPC #
078477999448
Country of Origin
Mexico

Dimensions

Height
7 1/2 in
Depth
3 3/8 in
Width
5 in
Maximum Enclosure Depth
1.9 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Voltage
600 V
Handle Color
Red
Housing Material
PBT
Number of Wires
5
Number of Poles
3
Neutral Assembly Included
Yes
Includes
Non-Fused Disconnect Switch
Resistance Properties
UV-Resistant
Features
LED Indication
Series
LDS Series

Description

Disconnect Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.