Duplex Outlet, Iso Grd, Black, 15A, 125V

  • Mfr # D8200-IGE
  • Zoro # G822982086
product price: 
$
31.15
/ea

Key Features

Face Plate Height
2.8 in
UL 94 Flammability Rating
V-0
Mount Hole Center-to-Center Height
3.3 in
Number of Outlets
2
Wiring Method
Back/Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D8200-IGE
Zoro #
G822982086
UPC #
078477900185
Country of Origin
Mexico

Dimensions

Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Width
1.6 in
Overall Depth
1.1 in
Fits Chest Size
Smooth Face

Details

UL 94 Flammability Rating
V-0
Number of Outlets
2
Wiring Method
Back/Side
Contact Material
Phosphor Bronze
Market
Commercial
Connection Orientation
Straight
Item
Isolated Ground Duplex Receptacle Outlet
Housing Color
Black
Standards
CSA, FULS Marking, UL
Receptacle Type
Duplex
Minimum Operating Temperature
-40 Degrees C
Voltage Rating
125V AC
NEMA Receptacle Configuration
5-15R
Housing Material
PBT Polyester
Number of Wires
3
Wire Connection Type
Screw Terminals
Grade
Hospital Grade
For Environment
Food and Beverage, Oily/Greasy
Features
Smooth Face
Number of Poles
2
Maximum Operating Temperature
75 Degrees C
Current Rating
15 A
Grounding
Grounded
Horsepower Rating
1/2 hp

Description

Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Black, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.