Duplex Outlet, Iso Grd, White, 20A, 125V
- Mfr # 16362-WIG
- Zoro # G422982301
product price:Â
$
13.75
/ea
Key Features
Number of Poles
2
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Connection Orientation
Straight
Current Rating
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16362-WIG
- Zoro #
- G422982301
- UPC #
- 078477909096
- Country of Origin
- Mexico
- Number of Poles
- 2
- Maximum Operating Temperature
- 75 Degrees C
- Minimum Operating Temperature
- -40 Degrees C
- Connection Orientation
- Straight
- Current Rating
- 20 A
- Number of Wires
- 3
- Grounding
- Grounded
- Features
- Smooth Face
- Housing Material
- PBT Polyester
- For Environment
- Food and Beverage, Oily/Greasy
- UL 94 Flammability Rating
- V-0
- Contact Material
- Phosphor Bronze
- NEMA Receptacle Configuration
- 5-20R
- Item
- Isolated Ground Duplex Receptacle Outlet
- Housing Color
- White
- Voltage Rating
- 125V AC
- Number of Outlets
- 2
- Standards
- CSA, FULS Marking, UL
- Horsepower Rating
- 1 hp
- Wiring Method
- Back/Side
- Wire Connection Type
- Screw Terminals
- Market
- Industrial
- Receptacle Type
- Duplex
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Fits Chest Size
- Smooth Face
Description
Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.