Shop ZORO SELECT
See all product information
Create Account
GFCI, Yellow, 3 ft, 3 Outlet, 12 AWG
- Mfr # 875LF2
- Zoro # G922886420
product price:Â
$
32.85
/ea
Key Features
Wire Size
12 AWG
Nominal Outside Diameter
0.45 in
Number of Outlets
3
Frequency
60 Hz
Plug Cord Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875LF2
- Zoro #
- G922886420
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Nominal Outside Diameter
- 0.45 in
- Plug Cord Length
- 5 in
- Receptacle Cord Length
- 2 ft
- Cord Length
- 3 ft
Details
- Number of Outlets
- 3
- Frequency
- 60 Hz
- Maximum Current
- 15 A
- Number of Conductors
- 3
- Voltage
- 125V AC
- NEMA Plug Configuration
- 5-15P
- Item
- Line Cord GFCI
- Plug Style
- Straight
- Standards
- UL/cUL Listed
- Product Type
- Line Cord GFCI
- NEMA Receptacle Configuration
- 5-15R
- Reset Type
- Manual
- Housing Material
- Polycarbonate
- Horsepower
- Not Rated
- Color
- Yellow
- Wire Color
- Yellow
Description
Line Cord GFCI, Cord Length 3 ft, Color Yellow, Number of Outlets 3, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.