Duplex Outlet, Iso Grd, White, 20A, 125V

  • Mfr # T5362-IGW
  • Zoro # G622982187
product price: 
$
25.35
/ea

Key Features

Wiring Method
Back/Side
UL 94 Flammability Rating
V-0
Horsepower Rating
1 hp
Number of Poles
2
Contact Material
Phosphor Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T5362-IGW
Zoro #
G622982187
UPC #
078477675243
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Depth
1.2 in
Face Plate Width
1.4 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Fits Chest Size
Smooth Face

Details

Wiring Method
Back/Side
UL 94 Flammability Rating
V-0
Horsepower Rating
1 hp
Number of Poles
2
Contact Material
Phosphor Bronze
Features
Smooth Face
Grounding
Grounded
Number of Outlets
2
Wire Connection Type
Screw Terminals
Current Rating
20 A
Housing Color
White
Housing Material
PBT Polyester
Connection Orientation
Straight
Maximum Operating Temperature
75 Degrees C
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
For Environment
Food and Beverage, Oily/Greasy
Minimum Operating Temperature
-40 Degrees C
Market
Industrial
Voltage Rating
125V AC
Item
Isolated Ground Duplex Receptacle Outlet
Number of Wires
3
Standards
CSA, FULS Marking, UL
Resistance Properties
Tamper Resistant

Description

Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.