Duplex Outlet, Ivory 20A 125V

  • Mfr # C5362-I
  • Zoro # G622982323
product price: 
$
21.95
/ea

Key Features

Maximum Operating Temperature
75 Degrees C
Current Rating
20 A
Wiring Method
Back/Side
Market
Industrial
Number of Outlets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C5362-I
Zoro #
G622982323
UPC #
078477721704
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in
Face Plate Width
1.4 in
Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Fits Chest Size
Indented Face

Details

Maximum Operating Temperature
75 Degrees C
Current Rating
20 A
Wiring Method
Back/Side
Market
Industrial
Number of Outlets
2
Voltage Rating
125V AC
Number of Poles
2
UL 94 Flammability Rating
V-0
Grounding
Grounded
Contact Material
Phosphor Bronze
Minimum Operating Temperature
-40 Degrees C
Number of Wires
3
NEMA Receptacle Configuration
5-20R
Horsepower Rating
1 hp
Connection Orientation
Straight
Item
Duplex Receptacle/Oultet, 20 Amp
Receptacle Type
Duplex
Wire Connection Type
Screw Terminals
Standards
CSA, FULS Marking, UL
For Environment
Food and Beverage, Oily/Greasy
Housing Material
PBT Polyester
Housing Color
Ivory
Features
Indented Face

Description

Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Ivory, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.