Duplex Receptacle, 15A, White, 125V
- Mfr # T5262-W
- Zoro # G922982115
product price:Â
$
18.39
/ea
Key Features
Overall Depth
1.1 in
Grounding
Grounded
Mount Hole Center-to-Center Height
3.3 in
Number of Wires
3
Voltage Rating
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5262-W
- Zoro #
- G922982115
- UPC #
- 078477675304
- Country of Origin
- Mexico
- Grounding
- Grounded
- Number of Wires
- 3
- Voltage Rating
- 125V AC
- Connection Orientation
- Straight
- Minimum Operating Temperature
- -40 Degrees C
- Number of Outlets
- 2
- Horsepower Rating
- 1/2 hp
- Contact Material
- Phosphor Bronze
- Market
- Industrial
- Wire Connection Type
- Screw Terminals
- NEMA Receptacle Configuration
- 5-15R
- Item
- Tamper-Resistant Duplex Receptacle
- Wiring Method
- Back/Side
- Standards
- CSA, FULS Marking, UL
- Current Rating
- 15 A
- Number of Poles
- 2
- Receptacle Type
- Duplex
- Features
- Smooth Face
- Maximum Operating Temperature
- 75 Degrees C
- Housing Material
- PBT Polyester
- UL 94 Flammability Rating
- V-0
- For Environment
- Food and Beverage, Oily/Greasy
- Resistance Properties
- Tamper Resistant
- Housing Color
- White
Dimensions
- Overall Depth
- 1.1 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Face Plate Width
- 1.4 in
- Minimum Wire Size
- 14 AWG
- Maximum Wire Size
- 10 AWG
- Face Plate Height
- 2.8 in
- Fits Chest Size
- Smooth Face
Description
Tamper-Resistant Duplex Receptacle, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color White, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.