Duplex Receptacle/Oultet, 20 Amp

  • Mfr # 5352-T
  • Zoro # G222982365
product price: 
$
6.15
/ea

Key Features

Contact Material
Phosphor Bronze
Market
Industrial
Horsepower Rating
1 hp
Maximum Operating Temperature
75 Degrees C
Housing Color
Light Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5352-T
Zoro #
G222982365
UPC #
078477270998
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Overall Depth
1.1 in
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Face Plate Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Fits Chest Size
Smooth Face

Details

Contact Material
Phosphor Bronze
Market
Industrial
Horsepower Rating
1 hp
Maximum Operating Temperature
75 Degrees C
Housing Color
Light Almond
Resistance Properties
Impact Resistant
Wiring Method
Back/Side
Number of Poles
2
For Environment
Food and Beverage, Oily/Greasy
Grounding
Grounded
Connection Orientation
Straight
Number of Wires
3
Receptacle Type
Duplex
Standards
CSA, FULS Marking, UL
Minimum Operating Temperature
-40 Degrees C
Number of Outlets
2
Housing Material
PBT Polyester
Current Rating
20 A
NEMA Receptacle Configuration
5-20R
Item
Duplex Receptacle/Oultet, 20 Amp
Voltage Rating
125V AC
UL 94 Flammability Rating
V-2
Wire Connection Type
Screw Terminals
Features
Smooth Face

Description

Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Light Almond, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2

Ratings & reviews