Duplex Receptacle/Oultet, 20 Amp

  • Mfr # 8300-HBU
  • Zoro # G522982119
product price: 
$
8.59
/ea

Key Features

Standards
CSA, FULS Marking, UL
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.4 in
Grade
Hospital Grade
Horsepower Rating
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8300-HBU
Zoro #
G522982119
UPC #
078477705407
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.4 in
Face Plate Height
2.8 in
Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Fits Chest Size
Smooth Face

Details

Standards
CSA, FULS Marking, UL
Grade
Hospital Grade
Horsepower Rating
1 hp
Number of Wires
3
Market
Commercial
For Environment
Food and Beverage, Oily/Greasy
Housing Color
Blue
Contact Material
Phosphor Bronze
Item
Duplex Receptacle/Oultet, 20 Amp
Housing Material
PBT Polyester
Number of Outlets
2
Wire Connection Type
Screw Terminals
NEMA Receptacle Configuration
5-20R
Maximum Operating Temperature
75 Degrees C
Current Rating
20 A
Wiring Method
Back/Side
Receptacle Type
Duplex
UL 94 Flammability Rating
V-2
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees C
Features
Smooth Face
Grounding
Grounded
Number of Poles
2
Voltage Rating
125V AC

Description

Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Blue, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.