Duplex Receptacle/Outlet, 15 Amp

  • Mfr # 5242-GY
  • Zoro # G922982306
product price: 
$
5.99
/ea

Key Features

Voltage Rating
125V AC
Receptacle Type
Duplex
Market
Industrial
Number of Wires
3
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5242-GY
Zoro #
G922982306
UPC #
078477788097
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Overall Depth
1.1 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Face Plate Width
1.4 in
Fits Chest Size
Smooth Face

Details

Voltage Rating
125V AC
Item
Duplex Receptacle/Outlet, 15 Amp
Receptacle Type
Duplex
Market
Industrial
Number of Wires
3
Number of Poles
2
For Environment
Food and Beverage, Oily/Greasy
Resistance Properties
Impact Resistant
Housing Color
Gray
Current Rating
15 A
Maximum Operating Temperature
60 Degrees C
Wiring Method
Side
Grounding
Grounded
Horsepower Rating
1/2 hp
Contact Material
Phosphor Bronze
Minimum Operating Temperature
-40 Degrees C
Number of Outlets
2
Housing Material
Nylon
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Features
Smooth Face
NEMA Receptacle Configuration
5-15R
UL 94 Flammability Rating
V-2
Standards
CSA, FULS Marking, UL

Description

Duplex Receptacle/Outlet, 15 Amp, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Gray, Housing Material Nylon, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-2

Ratings & reviews