Shop LEVITON
See all product information
Create Account
Duplex Receptacle/Oultet, 20 Amp
- Mfr # C5362-E
- Zoro # G322982203
product price:Â
$
21.95
/ea
Key Features
Horsepower Rating
1 hp
NEMA Receptacle Configuration
5-20R
Minimum Operating Temperature
-40 Degrees C
Mount Hole Center-to-Center Height
3.3 in
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5362-E
- Zoro #
- G322982203
- UPC #
- 078477721636
- Country of Origin
- Mexico
- Horsepower Rating
- 1 hp
- NEMA Receptacle Configuration
- 5-20R
- Minimum Operating Temperature
- -40 Degrees C
- Wire Connection Type
- Screw Terminals
- Standards
- CSA, FULS Marking, UL
- Grounding
- Grounded
- Housing Color
- Black
- Item
- Duplex Receptacle/Oultet, 20 Amp
- Number of Outlets
- 2
- Housing Material
- PBT Polyester
- Maximum Operating Temperature
- 75 Degrees C
- Current Rating
- 20 A
- Voltage Rating
- 125V AC
- For Environment
- Food and Beverage, Oily/Greasy
- UL 94 Flammability Rating
- V-0
- Receptacle Type
- Duplex
- Contact Material
- Phosphor Bronze
- Market
- Industrial
- Wiring Method
- Back/Side
- Features
- Indented Face
- Connection Orientation
- Straight
- Number of Poles
- 2
- Number of Wires
- 3
Dimensions
- Mount Hole Center-to-Center Height
- 3.3 in
- Minimum Wire Size
- 14 AWG
- Face Plate Width
- 1.4 in
- Overall Depth
- 1.1 in
- Maximum Wire Size
- 10 AWG
- Face Plate Height
- 2.8 in
- Fits Chest Size
- Indented Face
Description
Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.