Duplex Receptacle/Outlet, 15 Amp
- Mfr # 5262-2PB
- Zoro # G022982206
product price:Â
$
32.99
/ea
Key Features
Features
Smooth Face
Maximum Operating Temperature
75 Degrees C
Overall Depth
1.3 in
Horsepower Rating
1/2 hp
Housing Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5262-2PB
- Zoro #
- G022982206
- UPC #
- 078477706398
- Country of Origin
- Mexico
- Features
- Smooth Face
- Maximum Operating Temperature
- 75 Degrees C
- Horsepower Rating
- 1/2 hp
- Housing Color
- Blue
- Current Rating
- 15 A
- For Environment
- Food and Beverage, Oily/Greasy
- Wiring Method
- Back/Side
- Housing Material
- Nylon
- Resistance Properties
- Tamper Resistant
- Wire Connection Type
- Screw Terminals
- Number of Outlets
- 2
- NEMA Receptacle Configuration
- 5-15R
- Standards
- CSA, FULS Marking, UL
- UL 94 Flammability Rating
- V-2
- Market
- Industrial
- Contact Material
- Brass
- Receptacle Type
- Duplex
- Number of Wires
- 3
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Grounding
- Grounded
- Item
- Duplex Receptacle/Outlet, 15 Amp
- Minimum Operating Temperature
- -40 Degrees C
- Connection Orientation
- Straight
Dimensions
- Overall Depth
- 1.3 in
- Face Plate Width
- 1.3 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Face Plate Height
- 2.6 in
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Fits Chest Size
- Smooth Face
Description
Duplex Receptacle/Outlet, 15 Amp, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Blue, Housing Material Nylon, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.