Receptacle Outlet, 15A, Orange, 125V
- Mfr # 16262-OIG
- Zoro # G022982077
product price:Â
$
23.15
/ea
Key Features
Standards
CSA, FULS Marking, UL
Current Rating
15 A
Housing Material
PBT Polyester
NEMA Receptacle Configuration
5-15R
For Environment
Food and Beverage, Oily/Greasy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16262-OIG
- Zoro #
- G022982077
- UPC #
- 078477908846
- Country of Origin
- Mexico
- Standards
- CSA, FULS Marking, UL
- Current Rating
- 15 A
- Housing Material
- PBT Polyester
- NEMA Receptacle Configuration
- 5-15R
- For Environment
- Food and Beverage, Oily/Greasy
- Minimum Operating Temperature
- -40 Degrees C
- Voltage Rating
- 125V AC
- Item
- Isolated Ground Duplex Receptacle Outlet
- Market
- Industrial
- Grounding
- Grounded
- Maximum Operating Temperature
- 75 Degrees C
- Horsepower Rating
- 1/2 hp
- Wire Connection Type
- Screw Terminals
- Number of Wires
- 3
- Housing Color
- Orange
- Features
- Smooth Face
- Receptacle Type
- Duplex
- Number of Outlets
- 2
- Number of Poles
- 2
- Contact Material
- Phosphor Bronze
- Wiring Method
- Back/Side
- Connection Orientation
- Straight
- UL 94 Flammability Rating
- V-0
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Fits Chest Size
- Smooth Face
Description
Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Orange, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.