Duplex Receptacle/Outlet, 15 Amp
- Mfr # C5262-BU
- Zoro # G422982295
product price:Â
$
20.55
/ea
Key Features
UL 94 Flammability Rating
V-0
Contact Material
Phosphor Bronze
Connection Orientation
Straight
Wiring Method
Back/Side
Minimum Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5262-BU
- Zoro #
- G422982295
- UPC #
- 078477721650
- Country of Origin
- Mexico
- UL 94 Flammability Rating
- V-0
- Contact Material
- Phosphor Bronze
- Connection Orientation
- Straight
- Wiring Method
- Back/Side
- NEMA Receptacle Configuration
- 5-15R
- Receptacle Type
- Duplex
- Number of Poles
- 2
- Voltage Rating
- 125V AC
- Housing Material
- PBT Polyester
- Standards
- CSA, FULS Marking, UL
- For Environment
- Food and Beverage, Oily/Greasy
- Number of Wires
- 3
- Current Rating
- 15 A
- Features
- Indented Face
- Grounding
- Grounded
- Wire Connection Type
- Screw Terminals
- Minimum Operating Temperature
- -40 Degrees C
- Number of Outlets
- 2
- Maximum Operating Temperature
- 75 Degrees C
- Market
- Industrial
- Item
- Duplex Receptacle/Outlet, 15 Amp
- Horsepower Rating
- 1/2 hp
- Housing Color
- Blue
Dimensions
- Minimum Wire Size
- 14 AWG
- Maximum Wire Size
- 10 AWG
- Face Plate Height
- 2.8 in
- Overall Depth
- 1.1 in
- Face Plate Width
- 1.4 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Fits Chest Size
- Indented Face
Description
Duplex Receptacle/Outlet, 15 Amp, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Blue, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.