Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 16242-W

  • Zoro # G516090691


product price: $5.69
/ea
Sold in multiples of 10 for $56.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16242-W
Zoro #
G516090691
UPC #
078477788226
Country of Origin
Mexico

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.6 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Overall Depth
1.1 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, cULus, NON-ANCE, RoHS, UL 498, FED SPEC W-C-596, CSA C22.2 No. 42, UL 498, File E13399
Resistance Properties
Tamper Resistant
Number of Gangs
1
Features
Smooth Face
Number of Outlets
2
Horsepower Rating
1/2 hp
Maximum Operating Temperature
60 Degrees C
Market
Commercial
Contact Material
Phosphor Bronze
Minimum Operating Temperature
-40 Degrees C
UL 94 Flammability Rating
V-2
For Environment
Food and Beverage, Oily/Greasy
Connection Orientation
Straight
Housing Material
PBT Polyester Blend
GFCI
No
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.