Zoro Homepage

Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5242

  • Zoro # G516090325


product price: $6.19
/ea
Sold in multiples of 10 for $61.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5242
Zoro #
G516090325
UPC #
078477788080
Country of Origin
Mexico

Dimensions

Face Plate Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-6, NOM 57, UL 498, File E13399, UL FED SPEC WC-596 File E13399
Resistance Properties
impact-resistant
Number of Gangs
1
Features
Smooth Face
Horsepower Rating
1/2 hp
Number of Outlets
2
Market
Industrial
Maximum Operating Temperature
60 Degrees C
Housing Material
Thermoplastic Nylon
UL 94 Flammability Rating
V-2
Contact Material
Brass
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees C
For Environment
Food and Beverage, Oily/Greasy
GFCI
No
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products