Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded

  • Mfr # 131-TDR20-00W

  • Zoro # G403899673


product price:  $36.55
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
131-TDR20-00W
Zoro #
G403899673
UPC #
78477381830
Country of Origin
China

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
White
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, Fed Spec W-C-596, NEMA WD-1 and WD-6, NOM-ANCE, UL 498, cULus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged

Description

  • Duplex receptacle
  • Commercial grade
  • Self grounding
  • Tamper resistant
  • Straight blade
  • Back and side wired
  • 20 amp
  • 125 volt
  • 2 pole
  • Length: 2.5
  • Width: 4.25
  • Height: 1.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.