Duplex Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5028-I

  • Zoro # G916090642


product price: $4.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5028-I
Zoro #
G916090642
UPC #
078477773574
Country of Origin
United States

Dimensions

Face Plate Height
2.8 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Face Plate Width
1.6 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-1 and WD-6, UL 498, File E13399
Resistance Properties
Tamper Resistant
Number of Gangs
1
Horsepower Rating
1 1/2 hp
Connection Orientation
Straight
Number of Outlets
2
UL 94 Flammability Rating
V-2
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees C
Features
Indented Face
Maximum Operating Temperature
60 Degrees C
Contact Material
Brass
Market
Commercial
For Environment
Food and Beverage, Oily/Greasy
GFCI
No
Cover Type
Screw-On Cover
NEMA Enclosure Rating
Not Rated

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.