Electric Vehicle Charging Station, 48 A
- Mfr # EV48S-DP
- Zoro # G022586800
product price:Â
$
4,582.99
/ea
Free Shipping & Returns
Key Features
Charger Function
Charging
Height
19 3/16 in
Width
12 3/16 in
Input Voltage
208/240V AC
Output Power
11.6 kW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV48S-DP
- Zoro #
- G022586800
- UPC #
- 78477024188
- Country of Origin
- China
- Charger Function
- Charging
- Input Voltage
- 208/240V AC
- Output Power
- 11.6 kW
- Mount Type
- Pedestal Mount, Wall Mount
- Item
- Electric Vehicle Charging Station
- Phase
- 1
- Connectivity
- 4G
- Plug Type
- SAE J1772
- Maximum Operating Temperature
- 122 Degrees F
- Display Type
- LCD
- Input Current
- 48 A
- Charge Type
- Auto On/Off
- Automatic/Manual
- Automatic
- Enclosure NEMA Rating
- NEMA 3R
- Charging Station Level
- Level 2
- Weight
- 37 lb
- Frequency
- 60 Hz
- Includes
- Mounting Bracket, Pre-Attached Input Cable
- Number of Charging Ports
- 2
- Minimum Operating Temperature
- -40 Degrees F
- RFID Reader
- Yes
- Housing Material
- Plastic
- Standards
- cETLus, CSA Std. C22.2#280, CTEP, ISO 15118 Compliant, NFPA 70 Article 625, OCPP 2.0.1 Compliant, UL 2231-1, UL 2231-2, UL 2251, UL 62, UL 991,UL 1998, UL2594, UL840
Dimensions
- Height
- 19 3/16 in
- Width
- 12 3/16 in
- Depth
- 4.8 in
- Cord Length
- 25 ft
Description
Electric Vehicle Charging Station, Mount Type Pedestal Mount, Wall Mount, Number of Charging Ports 2, Input Voltage 208/240V AC, Input Current 48 A, Cord Length 25 ft, Weight 37 lb, Charging Station Level Level 2, Automatic/Manual Automatic, Charge Type Auto On/Off, Charger Function Charging, Depth 4.8 in, Diameter Not Applicable, Enclosure NEMA Rating NEMA 3R, Frequency 60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.