Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 22L-500Fc
Mfr # 22L25-R
Zoro # G4075618
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type In-Line Latching
- Series 22 Series
- Terminal Connection Crimped
- Color Red
- Cable Range 350 to 500MCM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22L25-R
- Zoro # G4075618
- UPC # 78477997864
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 14.00 in |
Height | 2.50 in |
Dimensions | 8.08 in L x 2.49 in H |
Wire Size | 350 to 500 |
Details
Type | 1-Pole Ball Nose Cam Type In-Line Latching |
Series | 22 Series |
Terminal Connection | Crimped |
Color | Red |
Cable Range | 350 to 500MCM |
Voltage Rating | 600 V |
Male/Female | Female |
Material | Santroprene TPV |
Current Rating | 690 Amp |
Application | For all tower-to-cell cable connections in wind turbines |
Conductor Range | 350-500 MCM |
Number of Poles | 1 |
Housing Material | Neoprene |
Amperage Rating | 690 A |
Contact Material | Brass |
Description
22 Series Single Pole Cam-Type Contact & Insulator, Ball Nose, In-Line Latching Female Connectors, Crimped, 690 Amp Max, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge Protector, 3 Phase, 120/208V, 2 Poles, 4, 100kA (TVS2HWA10X)
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-121120305016E)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50-A)
- ASI 6 AWG Multi Tap Connector 6-2-0 AWG 3 Port, 600 Volt, Black Insulation (AICD2-0-3)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- HUBBELL Double Connector, 600VAC/250VDC, Red (HBLDMR)
- Leviton Single Pole Devices