Leviton
ELECTRICAL RECEPTACLES RENU 20A TR RCPT PEBBLE GREY
Mfr # RER20-PG
Zoro # G3901336
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Grey
- Height 1.69 in
- Type Duplex Receptacle
- Width 2.16 in
- Length 4.75 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK87)
- HONDA Carburetor (16100-Z0D-D03)
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Cover, 2.813" W, 4.563" H (5146-0)
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- LEVITON Outlet Flsh Mt30A Tt-30R (07313-S00)
- LEVITON 15 amps 125 V Duplex White Tamper Resistant Outlet 5-15R , 10PK (TCBR1-WMP)
- LEVITON Receptacle, 50 A Amps, 250VAC, Flush Mount, Single Outlet, 6-50R, Black (5374-S00)
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- AC WORKS 30A 125/250V L14-30R Flanged Outlet UL and C-UL Listed (ASOUL1430R)
- Leviton Single Straight Blade Receptacles