Leviton
Electrical Receptacles Sm Duplex Recept - Side Wire- White
Mfr # 5242-W
Zoro # G3836376
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Blade;Duplex Outlet
- Voltage 125 VAC
- Phase 1
- Material Polybutylene/Thermoplastic
- Height 8.5000 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 2 AWG (STC1102)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAKMB-36/36)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, 12, 13, Hinged (A10106CH)
- OMRON Magnetc Actuatr, For MA16 Series, .75 in W (44507-0716)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- LEVITON Receptacle (21254-HW)
- LEVITON Receptacle (CR20-I)
- LEVITON Receptacle (AFTR2-W)
- LEVITON Receptacle (CR15-W)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- Leviton Straight Blade Devices