Shop LEVITON
See all product information
Create Account
Decora 15 amps 125 V Type A/C Duplex Brown Outlet and USB Charger 5-15R 1 pk
Mfr # T5633-B
Zoro # G3859382
product price: $38.15
/eaKey Features
Type
Type A/C Duplex Receptacle
Voltage
125 VAC
UL 498
Yes
Listed
cCSAus
Flammability
Rated V-0 per UL 94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T5633-B
- Zoro #
- G3859382
- UPC #
- 78477841365
- Country of Origin
- China
Details
- Type
- Type A/C Duplex Receptacle
- Voltage
- 125 VAC
- Color
- Brown
- UL 498
- Yes
- Listed
- cCSAus
- Flammability
- Rated V-0 per UL 94
- Ratings
- 15A-125V
- Operating Temperature
- -10°C to 40°C
- Grounding
- Grounding
- UL 1310
- Yes
- Amperage
- 15 A
- Body Material
- Thermoplastic
- Terminal Accom.
- 14-12 AWG
- NEMA
- 5-15R
- FCC Part 15
- Class B
- Product Type
- Outlet/USB Combo
- Terminal ID
- Brass-Hot Black-Hot White-Neutral Green-Gnd
- Cover Material
- Thermoplastic
- Termination
- Back & Side
- Strap Material
- Steel
- Grade
- Commercial Specification Grade
- Horsepower Rating
- 15A-1/2 HP
- Torque Range
- 14 - 18 in.-lbs
Description
The Type A and Type-C USB Charger/Tamper-Resistant Receptacle offers superior charging power for smartphones, tablets, laptops, monitors, printers and more. Two high-powered vertical USB Ports, one Type A and one Type-C, deliver a combined total of 5.1A charging current and 25+ watts of power. Smart chip technology recognizes and optimizes the charging requirements of individual devices and the Type-C port enables the cables to be inserted easily in either direction.
- • Side and back wired
- • Easy to install
- • Built-in overcurrent protection helps protect electronics from receiving too much power
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.