Zoro Homepage

Faceplate, Number of Gangs: 1 Plastic, Ivory

  • Mfr # 86014-000

  • Zoro # G805302917


product price: $0.57
/ea
Sold in multiples of 25 for $14.25

Key Features

Material
Plastic
Height
4.5"
Width
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86014-000
Zoro #
G805302917
UPC #
78477151396
Country of Origin
United States

Dimensions

Height
4.5"
Width
2.8"

Details

Item
Faceplate
Number of Gangs
1
Color
Ivory
Material
Plastic

Description

Familiar and functional, Leviton traditional wallplates are designed for use with traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily.


  • • Easy to clean, smooth surface
  • • Includes metal mounting screws that match plate color
  • • Resistant to mechanical stress associated with high abuse applications
  • • UL and CSA listed
  • • California residents
  • • Provides a simple way to fill-in an Decora opening in single or multi-gang applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.