
Faceplate, Number of Gangs: 2 Urea, White
Mfr # 88016-000
Zoro # G105302839
product price: $1.05
/eaSold in multiples of 25 for $26.25
Key Features
Number of Gangs
2
Material
Urea
Special Features
Standard Size
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88016-000
Zoro #
G105302839
UPC #
78477444207
Country of Origin
United States
Details
Item
Faceplate
Number of Gangs
2
Color
White
Material
Urea
Special Features
Standard Size
Mounting Type
Wall Mount
Description
Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.
- • Easy to clean, smooth surface
- • Includes metal mounting screws that match plate color
- • Resistant to mechanical stress associated with high abuse applications
- • UL and CSA listed
- • California residents
- • Provides a simple way to fill-in an Decora opening in single or multi-gang applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.