Zoro Homepage

Female Panel Mount Receptacle

  • Mfr # 15R22-UW

  • Zoro # G815867086


product price: $28.89
/ea

Key Features

Voltage Rating
600V AC, 600V DC
Standards
CSA C22.2 No 1691, UL 1691
Current Rating
150 A
Overall Length
2.04 in
Minimum Wire Size
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15R22-UW
Zoro #
G815867086
UPC #
078477711934
Country of Origin
Mexico

Dimensions

Overall Length
2.04 in
Minimum Wire Size
8 AWG
Flange Width
0.38 in
Stud Thread Size
5/16"-18
Maximum Wire Size
2 AWG
Flange Diameter
1.9 in

Details

Voltage Rating
600V AC, 600V DC
Standards
CSA C22.2 No 1691, UL 1691
Current Rating
150 A
Item
Single Pole Receptacle
Phase
Single
Connection Orientation
Straight
Flange Shape
Round
Contact Material
Brass
For Location
Indoor, Outdoor
Gender
Female
Housing Material
Santoprene TPV
Terminal Connection Type
Threaded Stud
NEMA Enclosure Rating
3R
Housing Color
White
Mounting Style
Threaded Mounting
End Type
Taper Nose

Description

Single Pole Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Female, Housing Color White, Housing Material Santoprene TPV, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter 1.9 in, Flange Shape Round, Flange Width 0.38 in, NEMA Enclosure Rating 3R, Standards CSA C22.2 No 1691, UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.