Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Panel Mount Receptacle

  • Mfr # 15R22-UY

  • Zoro # G315867012


product price: $28.49
/ea

Key Features

Current Rating
150 A
Voltage Rating
600V AC, 600V DC
Standards
CSA C22.2 No 1691, RoHS, UL 1691
Overall Length
2.04 in
Stud Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15R22-UY
Zoro #
G315867012
UPC #
078477711903
Country of Origin
Mexico

Dimensions

Overall Length
2.04 in
Stud Thread Size
5/16"-18
Maximum Wire Size
2 AWG
Flange Diameter
1.9 in
Minimum Wire Size
8 AWG
Flange Width
0.38 in

Details

Current Rating
150 A
Voltage Rating
600V AC, 600V DC
Item
Single Pole Receptacle
Standards
CSA C22.2 No 1691, RoHS, UL 1691
Contact Material
Brass
Housing Material
Santoprene TPV
Terminal Connection Type
Threaded Stud
Gender
Female
Mounting Style
Threaded Mounting
NEMA Enclosure Rating
3R
For Location
Indoor, Outdoor
Flange Shape
Round
Housing Color
Yellow
Connection Orientation
Straight
Phase
Single

Description

Single Pole Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Female, Housing Color Yellow, Housing Material Santoprene TPV, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, Flange Diameter 1.9 in, Flange Shape Round, Flange Width 0.38 in, NEMA Enclosure Rating 3R, Standards CSA C22.2 No 1691, RoHS, UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor, Mounting Location Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.