
Female Receptacle
Mfr # 16R20-UR
Zoro # G515867119
product price: $60.69
/eaKey Features
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Standards
UL 1691
Stud Thread Size
1/4"-20
Terminal Connection Type
Bus Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R20-UR
Zoro #
G515867119
UPC #
078477716717
Country of Origin
Mexico
Dimensions
Stud Thread Size
1/4"-20
Minimum Wire Size
2 AWG
Overall Width
2.28 in
Flange Height
2.28 in
Flange Width
0.5 in
Overall Length
2.57 in
Maximum Wire Size
4/0 AWG
Details
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Item
Single Pole Receptacle
Standards
UL 1691
Terminal Connection Type
Bus Bar
Housing Material
Santoprene TPV
Contact Material
Brass
Flange Shape
Square
NEMA Enclosure Rating
3R
For Location
Indoor, Outdoor
Gender
Female
Connection Orientation
Straight
Phase
Single
Housing Color
Red
End Type
Taper Nose
Mounting Style
Threaded Mounting
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Red, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Height 2.28 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards UL 1691, Terminal Connection Type Bus Bar, For Location Indoor, Outdoor, Mounting Location Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.