
Female Receptacle
Mfr # 16R24-UE
Zoro # G415866946
product price: $51.69
/eaKey Features
Standards
CSA Standard : 1691, UL 1691
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Flange Width
0.5 in
Mounting Style
Threaded Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16R24-UE
Zoro #
G415866946
UPC #
078477717332
Country of Origin
Mexico
Dimensions
Flange Width
0.5 in
Overall Width
2.27 in
Stud Thread Size
1/2"-13
Maximum Wire Size
4/0 AWG
Flange Height
2.27 in
Minimum Wire Size
2 AWG
Overall Length
2.57 in
Details
Standards
CSA Standard : 1691, UL 1691
Item
Single Pole Receptacle
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Mounting Style
Threaded Mounting
Flange Shape
Square
Housing Color
Black
Housing Material
Santoprene TPV
Phase
Single
Contact Material
Brass
For Location
Indoor, Outdoor
Gender
Female
NEMA Enclosure Rating
3R
Terminal Connection Type
Threaded Stud
End Type
Taper Nose
Connection Orientation
Straight
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Black, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.27 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA Standard : 1691, UL 1691, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.