Zoro Homepage

Female Receptacle

  • Mfr # 16R24-UY

  • Zoro # G315866893


product price: $36.99
/ea

Key Features

Voltage Rating
600V AC, 600V DC
Standards
CSA Standard : 1691, UL 1691
Current Rating
400 A
Housing Color
Yellow
Overall Length
2.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R24-UY
Zoro #
G315866893
UPC #
078477766477
Country of Origin
Mexico

Dimensions

Overall Length
2.57 in
Flange Height
2.27 in
Flange Width
0.5 in
Stud Thread Size
1/2"-13
Minimum Wire Size
2 AWG
Maximum Wire Size
4/0 AWG
Overall Width
2.27 in

Details

Item
Single Pole Receptacle
Voltage Rating
600V AC, 600V DC
Standards
CSA Standard : 1691, UL 1691
Current Rating
400 A
Housing Color
Yellow
Gender
Female
End Type
Taper Nose
Phase
Single
Contact Material
Brass
Housing Material
Santoprene TPV
Mounting Style
Threaded Mounting
Flange Shape
Square
Terminal Connection Type
Threaded Stud
NEMA Enclosure Rating
3R
Connection Orientation
Straight
For Location
Indoor, Outdoor

Description

Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Yellow, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.27 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA Standard : 1691, UL 1691, Terminal Connection Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.