
Female Receptacle
Mfr # 18R22-UB
Zoro # G415866816
product price: $39.89
/eaKey Features
Voltage Rating
600V AC, 600V DC
Standards
CSA File 152105, UL File E-13399:1691
Current Rating
400 A
Maximum Wire Size
4/0 AWG
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18R22-UB
Zoro #
G415866816
UPC #
078477719718
Country of Origin
Mexico
Dimensions
Maximum Wire Size
4/0 AWG
Overall Width
2.28 in
Stud Thread Size
1/2"-13
Minimum Wire Size
2 AWG
Flange Height
2.28 in
Overall Length
3.25 in
Flange Width
0.5 in
Details
Item
Single Pole Receptacle
Voltage Rating
600V AC, 600V DC
Standards
CSA File 152105, UL File E-13399:1691
Current Rating
400 A
Connection Orientation
Straight
Housing Color
Blue
Phase
Single
Flange Shape
Square
NEMA Enclosure Rating
3R
End Type
Ball Nose
Housing Material
Santoprene TPV
For Location
Indoor, Outdoor
Terminal Connection Type
Threaded Stud
Gender
Female
Mounting Style
Threaded Mounting
Contact Material
Brass
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Blue, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Ball Nose, Flange Diameter Not Applicable, Flange Height 2.28 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA File 152105, UL File E-13399:1691, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.